Shop All Vehicle Floor Mats & Liners
Weather Guard
FORD TRANSIT 148 IN WHEEL BASE MAT
Mfr # 89025
Zoro # G802169223
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Thermoplastic Rubber
- Style Van Floor Mats
- Length 132.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 89025
- Zoro # G802169223
- UPC # 783965045278
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Length | 132.38 in |
Width | 68-1/2 in |
Height | 0.1875 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Thermoplastic Rubber |
Style | Van Floor Mats |
Features | 2.4 cu ft Volume |
Vehicle Fit | Ford Transit |
Wheel Base (in) | 148 |
Installation Time (hrs) | 0.4 |
Mounting Method | Floor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7X16 Angle Back Mirror W/Convex S.S. (705334)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- AUTOTEX Wiper Blade, Universal, Size 26 In (M6-26)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, SSE, ULTRA-LITE (4327)
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- WEATHER GUARD RAM PROMASTER CITY RUBBER MAT (89027)
- WEATHER GUARD Promaster 159in Extended Wheel Base Floor Mat (89023)
- WEATHER GUARD Promaster 136in Wheel Base Floor Mat (89021)
- WEATHER GUARD FORD TRANSIT 130 IN WHEEL BASE MAT (89024)
- WEATHERTECH Front FloorLiners, Black, Model 443491 (443491)
- WEATHERTECH Front and Rear Floorliners, 44003-1-4 (44003-1-4)
- Weather Guard Automotive Interior Accessories