Shop All First Aid Kits
Weather Guard
First Aid Kit Pkt
Mfr # 9876-3-01
Zoro # G0919305
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- First Aid Kit Mounting Type Panel
- Material Steel
- Height 5"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9876-3-01
- Zoro # G0919305
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 5" |
Width | 11" |
Overall Height | 5 in |
Overall Width | 11 in |
Overall Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
First Aid Kit Mounting Type | Panel |
Material | Steel |
Language | English |
Legend Style | Text |
Color | White |
Features | Armor Tuf Powder Coat Finish |
Item | First Aid Kit Holder |
Accessory Type | First Aid Kit Pkt |
Product Type | Bin |
Number of Compartments | 3 |
Compatible Product Type | Van Shelving |
Description
First Aid Kit Pkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- AEROTAB Non-Aspirin Tablets (ATNA100)
- AFS Stretcher Bed/Ramp - Standard (11080)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- AMERICAN RED CROSS First Aid Kit, Nylon, 1 Person (91052)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- KEMP USA Kemp USA 10-127 First Aid Blanket Bag (10-127)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54609)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- Weather Guard First Aid Kits