Shop All Fire Extinguishers
This Product is Discontinued
Weather Guard
Fire Extinguisher (Discontinued)
Mfr # 8866
Zoro # G0919311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Length 4 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 8866
- Zoro # G0919311
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Fire Extinguisher |
Includes | End Panel Mount, Mounting Bracket |
Accessory Type | Fire Extinguisher |
Product Type | Fire Extinguisher |
Compatible Product Type | Van Shelving |
Description
Fire Extinguisher, Steel Material, White Color, Includes End Panel Mount, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.