Shop All Bin & Box Accessories
Weather Guard
Ez-Cube, 42Inx42Inx14In
Mfr # 9400-3-01
Zoro # G0669168
product price: $534.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Includes Mounting Hardware
- Overall Height 42 in
- Thickness 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9400-3-01
- Zoro # G0669168
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 42 in |
Overall Depth | 14 in |
Overall Width | 51 in |
Shelf Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Van Shelving |
Includes | Mounting Hardware |
Thickness | 18 ga |
Finish | Powder-Coated |
Accessory Type | Ez-Cube, 42INX42INX14IN |
Number of Shelves | 4 |
Compatible Van Type | Universal |
End Panel Design | Tapered |
Compatible Roof Type | High Roof, Low Roof, Medium Roof |
Description
Ez-Cube, 42Inx42Inx14In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (QUS250CL)
- LUXOR Hang & Stack Storage Bin, 4 PK (MBS-BIN-4L-CL)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- Weather Guard Bin & Box Accessories