Shop All Interior Organizers
Weather Guard
Door Organizer, Tool Tray
Mfr # 9872-3-01
Zoro # G0919339
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Length 4 5/8 in
- Overall Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 9872-3-01
- Zoro # G0919339
- Country of Origin China
- Category Interior Organizers
Dimensions
Overall Length | 4 5/8 in |
Overall Width | 20 1/4 in |
Overall Height | 21 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Door Organizer Tool Tray |
Includes | (3) Steel Trays |
Features | Adjustable Divider, Armor Tuf Powder Coat Finish |
Product Type | Door Organizer |
Compatible Product Type | Van Shelving |
Number of Dividers | 1 |
Description
Door Organizer, Tool Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Hydraulic Forklift Jack With 2 Jack Stands, 8800 lb. Cap, 2.5'' - 16'' Lift Height Range (PAKHJ05)
- BILTEK Biltek NPTC-ABS005-1B 5 gal New Tire Bead Seater Air Blaster Inflator Car ATV Truck Tractor Seating (NPTC-ABS005-1B)
- ARMOR ALL 1 gal Cleaner Bottle (ARM 10710)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD Red Zone Wire Spool Holder End Mount (9882-7-01)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- WEATHER GUARD Practice Holder (8877-3)
- WEATHER GUARD 14-15 TRANSIT CONNECT MESH BULKHEAD (96111-3-02)
- HUSKY LINER 19-C RAM 1500 CREW CAB BLACK UNDER SEAT STORAGE BOX W/O FACTORY STORAGE (9421)
- Weather Guard Interior Organizers