Shop All Bin Dividers
Weather Guard
Divider Insert Set For 2In Deep Drawers
Mfr # 9822-3-01
Zoro # G0669341
product price: $48.89
/ea
Not eligible for select promotions
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8 in
- Color White
- Material Steel
- Overall Width 12 in
- Product Type Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9822-3-01
- Zoro # G0669341
- Country of Origin China
- Category Bin Dividers
Dimensions
Overall Length | 1/8 in |
Overall Height | 2 in |
Overall Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Divider Insert Set |
Product Type | Divider |
Accessory Type | Divider Insert Set For 2IN Deep Drawers |
Number of Dividers | 4 |
Features | Armor Tuf Powder Coat Finish |
Compatible Product Type | Van Shelving |
Description
Divider Insert Set For 2In Deep Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Lid for Storage Tray, PK5, 5 PK (62515E05C)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- TE-CO Tap Thru T-Slot Nut, 1"X1-1/16" (41426T)
- WEATHER GUARD Bin Dividers, 16In (9826)
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- AKRO-MILS Plastic Divider, Black (40282)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 7 in L, 3 in H (DS91035)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB801/803/805)
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- Weather Guard Bin Dividers