Shop All Interior Organizers
Weather Guard
DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN
Mfr # 96322-3-01D
Zoro # G702481265
product price: $719.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Type 10.2 cu ft Volume
- Color White
- Style Full Bulkhead Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 96322-3-01D
- Zoro # G702481265
- UPC # 783965048385
- Country of Origin United States
- Category Interior Organizers
Dimensions
Height | 74-1/2 in |
Width | 68-3/4 in |
Depth | 7-3/4 in |
Roof Height | Roof Height High |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | 10.2 cu ft Volume |
Color | White |
Style | Full Bulkhead Screen |
Vehicle Fit | Ford Transit |
Finish | Powder Coated |
Bulk Head Type | Screen |
Vehicle Type | Full |
Installation Time (hrs) | 1.3 |
Wheel Base | Extended, Long |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Poly-Armour Brake/Fuel/Transmission Line Coil 3/8 x 25 (PAC-625)
- ECCO Rotating Beacon, Amber, Pedestal, 6" dia. (EB7810A)
- ILC Replacement for Philips 12620c1 replacement light bulb lamp (12620C1 PHILIPS)
- K TOOL INTL 1100Lb Geared Engine Stand (Xd) (HJ1752)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- WEATHER GUARD Hard Hat Bracket (8875)
- WEATHER GUARD Practice Holder (8877-3)
- WEATHER GUARD BIN DIVIDERS, 13 1/2 IN (9825)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- ROADPRO Deluxe Privacy Cab Curtain, Dark, 2pcs (RPCCDBL)
- Weather Guard Automotive Interior Accessories