Shop All Truck Boxes
Weather Guard
Conduit Carrier Extension
Mfr # 238
Zoro # G0918961
Free Shipping & Returns
Not eligible for select promotions
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Aluminum
- Features Armor Tuf Clear Coat Finish
- Overall Width 11 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 238
- Zoro # G0918961
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 11 in |
Overall Height | 6 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Clear |
Material | Aluminum |
Item | Conduit Carrier Extension |
Features | Armor Tuf Clear Coat Finish |
Accessory Type | Conduit Carrier Extension |
Product Type | Conduit Carrier Extension |
Compatible with Series | Ford E-Transit |
Description
Conduit Carrier Extension, Aluminum Material, Clear Color, Armor Tuf Clear Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS HD FUEL SPIN ON, BF46263 (BF46263)
- FLEETGUARD Ccv Filtration, CV52055 (CV52055)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- STRONG ARM Hatch Lift Support, 6546 (6546)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 72 in (127-0-03)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- WEATHER GUARD Truck Box, Underbody, Aluminum, 24"W, Clear (650-0-02)
- WEATHER GUARD Model 165-3-04 87in Lo-Side Box, Steel (165-3-04)
- WEATHER GUARD Lo-Side Box, Steel, Gloss Black (165-5-04)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL530 (KEYSL530)
- Weather Guard Truck Bed & Tailgate Accessories