Shop All Bin & Box Accessories
Weather Guard
Catalog File Unit, 6Inx36Inx12In
Mfr # 9860-3-01
Zoro # G0918779
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Finish Powder-Coated
- Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9860-3-01
- Zoro # G0918779
- Country of Origin China
- Category Bin & Box Accessories
Dimensions
Overall Width | 6 in |
Overall Depth | 12 in |
Overall Height | 36 in |
Shelf Depth | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Van Shelving |
Finish | Powder-Coated |
Thickness | 20 ga |
Includes | Hardware Kit |
Accessory Type | Catalog File Unit,6INX36INX12IN |
Number of Shelves | 3 |
Compatible Roof Type | High Roof, Low Roof, Medium Roof |
End Panel Design | Straight |
Compatible Van Type | Universal |
Description
Catalog File Unit,6Inx36Inx12In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers (006-95)
- SUNEX Side Work Bench, 8013A, 3 lb. Capacity, Black (8004BK)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- Weather Guard Bin & Box Accessories