Shop All Interior Organizers
Weather Guard
Can Organizer
Mfr # 9874-7-01
Zoro # G0919366
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Overall Length 4 in
- Material Steel
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9874-7-01
- Zoro # G0919366
- Country of Origin China
- Category Interior Organizers
Dimensions
Overall Length | 4 in |
Overall Width | 12 in |
Overall Height | 9 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Material | Steel |
Item | Can Organizer |
Features | Tapered End Panels and Notched Base, Mounts to End Panels |
Accessory Type | Can Organizer |
Product Type | Can Holder |
Compatible Product Type | Van Shelving, Vehicle Storage Drawers |
Description
Can Organizer, Steel Material, Red Color, Tapered End Panels and Notched Base, Mounts to End Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8560)
- GROTE Hardware Fastener, 3/8-16, PK2 (82-9184)
- MEGAWARE Skegguard 27311 Ss Mercury 300-350 Verado 2015 - (27311)
- ZEROSTART Cab Power - Inverter Connection Kit - Panel-Mount Connector Kit Ac-In + Ac-Out (8500647)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- DU-HA 07-13 SILVERADO/SIERRA EXTENDED CAB DU-HA UNDERSEAT STORAGE / GUN CASE (10045)
- Weather Guard Automotive Interior Accessories