Shop All Industrial Storage Cabinets
Weather Guard
Cabinet, No Shelf 22Inx18Inx16In
Mfr # 9020-3-01
Zoro # G0588765
product price: $345.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Material Steel
- Color White
- Overall Height 22 in
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9020-3-01
- Zoro # G0588765
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 18 in |
Overall Height | 22 in |
Depth | 16 in |
Width | 18 in |
Height | 22 in |
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | White |
Item | Lockable Storage Cabinet |
Includes | (4) 1/4-20 Blind Fasteners, (4) 1/4-20 Nylon Insert Lock Nuts, (4) 1/4-20 x 1 1/4 in Hex Washer Head Bolts, (4) Lock 1/4 in Ext. Tooth Washers, (6) 1/4 in Flat Washers, (6) 1/4-20 x 3/4 in Hex Washer Head Bolts, 1/4-20 x 2 1/4 in Black Bolt, Blind Fastener Installation Tool |
Features | Armor Tuf Powder Coat Finish, Easily Reverse Van Storage Cabinet Door by Releasing Spring-Loaded Hinge Pin, Secure Locking D-Handles on Cargo Van Organizer |
Product Type | Cabinet |
Compatible Product Type | Van Shelving |
Description
Cabinet, No Shelf 22Inx18Inx16In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES Aes Industries 716 Drum Pump 15-55 Gallon 55 Gallon T-Handle Drum Pump (AES-716)
- HILLMAN 18" Wht Bev Float Shelf (515604)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40170 For 11"W x 4"H Shelf Bins, Black, Price pack of 24 (40170)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M65)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- GLOBAL EQUIPMENT Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray (269876CV-GY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- Weather Guard Industrial Storage Cabinets