Shop All Center & Floor Consoles
Weather Guard
Cab Command Center
Mfr # 9012-3-01
Zoro # G0669420
product price: $371.00
/ea
Free Shipping & Returns
$371.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Length 20 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9012-3-01
- Zoro # G0669420
- Country of Origin China
- Category Center & Floor Consoles
Dimensions
Overall Length | 20 in |
Overall Width | 13 in |
Overall Height | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Cab Center Console |
Includes | (3) 1/4-20 Nylon Insert Lock Nuts, (4) 1/4-20 Blind Fasteners, (4) 1/4-20 x 1 in Tamper-Resistant Torx Mounting Screws, (4) 1/4-20 x 1 1/4 in Hex Washer Head Bolts, (4) 1/4-20 x 1/2 in Tamper-Resistant Torx, (5) 1/4 in Flat Washers, (7) 1/4-20 x 3/4 in Hex Washer Head Bolts, 1/4-20 x 2 1/4 in Black Bolt, Blind Fastener Installation Tool, Foam Strip |
Features | Between-Seat Van Storage Cabinet, Armor Tuf Powder Coat Finish, D-Handle Lock, Easy-to-Release Interior Latch, Clip Board Lid, Power Pass(R) Electrical Pass-Thru Grommet |
Product Type | Cabinet |
Compatible Product Type | Van Shelving |
Description
Cab Command Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Box, Black, 27-1/64" Lx29-7/64" W (120168-360-001)
- KC HILITES COVER; PRO6 BLK W/ YEL KC HARD (EA) (5111)
- GROTE Deutsch, 4-Way Housing/Wedglock, Fema, PK4 (84-2474)
- ILC Replacement for John Deere RE540302 Starter (WX-XSVZ-4)
- T-H MARINE T-H Marine LCH-1-DP 3.12 in. Large Cup Holder - Black (3000.9677)
- CAROLINES TREASURES Pink Pomeranian Set of 2 Cup Holder Car Coaster (LH9395PKCARC)
- CAROLINES TREASURES Letter U Chevron Blue and White Set of 2 Cup Holder Car Coaster (CJ1056-UCARC)
- DORMAN Sun Visor Clip, 74436 (74436)
- AUTO METER CELL PHONE/CUP HOLDER FORD SD (P10190)
- FAIRCHILD INDUSTRIES D4109 - 1984-1996 Jeep Cherokee Xj Console Cup Holder (D4109)
- JR PRODUCTS ADJUSTABLE CUP HOLDER, TAN (45623)
- Weather Guard Automotive Interior Accessories