Shop All Interior Organizers
Weather Guard
Bulkhead, Ram Promaster, Window
Mfr # 96141-3-01
Zoro # G0919025
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Width 65 5/8 in
- Overall Height 71 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 96141-3-01
- Zoro # G0919025
- Country of Origin United States
- Category Interior Organizers
Dimensions
Overall Width | 65 5/8 in |
Overall Height | 71 1/4 in |
Overall Depth | 4 in |
Compatible Van Size | Full-Size Vans |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Van Bulkhead |
Features | Impact-Resistant |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Accessory Type | Bulkhead, Ram Promaster, Window |
Door Panel Type | Swing Open Door Panel |
Window Type | Clear Panel |
Compatible Roof Type | High Roof, Medium Roof |
Compatible Make/Model | RAM ProMaster |
Description
Bulkhead, Ram Promaster, Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt (Standard), 7355 (7355)
- BALDWIN FILTERS Air Filter, 1-9/16" H, Element Only (PA30119)
- AFTERMARKET Carburetor Fits Ford 2N 8N 9N Tractor Marvel TSX33 TSX241 9N9586B (C5NN9586B)
- D-A LUBRICANT CO D-A AutoTrans G3 Transmission Oil - 12/1 Quart Case (54506)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHER GUARD Red Zone Wire Spool Holder End Mount (9882-7-01)
- WEATHER GUARD Bulkhead, Ram Promaster, Screen (96142-3-01)
- WEATHER GUARD Practice Holder (8877-3)
- RUGGED RIDGE FLASHLIGHT MOUNTING BRACKETS, FOR 1.5-INCH DIAMETER FLASHLIGHTS (11238.06)
- Weather Guard Interior Organizers