Shop All Interior Organizers
Weather Guard
Bulkhead, Ram Promaster, Screen
Mfr # 96142-3-01
Zoro # G0919031
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Width 65 5/8 in
- Overall Height 71 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 96142-3-01
- Zoro # G0919031
- Country of Origin United States
- Category Interior Organizers
Dimensions
Overall Width | 65 5/8 in |
Overall Height | 71 1/4 in |
Overall Depth | 7 in |
Compatible Van Size | Full-Size Vans |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Van Bulkhead |
Features | Impact-Resistant |
Includes | Mounting Hardware |
Finish | Powder-Coated |
Accessory Type | Bulkhead, Ram Promaster, Screen |
Door Panel Type | Swing Open Door Panel |
Compatible Roof Type | High Roof, Medium Roof |
Window Type | Screen |
Compatible Make/Model | RAM ProMaster |
Description
Bulkhead, Ram Promaster, Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD CHAMOIS WRINGER (ARCW-1)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- VELVAC Push/Pull Dash Control Valve (034055)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- WEATHER GUARD Red Zone Wire Spool Holder End Mount (9882-7-01)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR FORD TRANSIT 148IN WB MR, HR (975104-3-01)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- WEATHER GUARD Can Organizer (9874-7-01)
- VICTOR Butt Bucket Ashtray, Black (00370-VCT12)
- Weather Guard Automotive Interior Accessories