Shop All Bin & Box Accessories
Weather Guard
Bulkhead, Full Size Van Ford / GM
Mfr # 96101-3-01
Zoro # G0669439
product price: $658.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Finish Powder-Coated
- Includes Mounting Hardware
- Overall Width 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 96101-3-01
- Zoro # G0669439
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 70 in |
Overall Height | 52 1/4 in |
Overall Depth | 8 3/8 in |
Compatible Van Size | Full-Size Vans |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Van Bulkhead |
Finish | Powder-Coated |
Includes | Mounting Hardware |
Accessory Type | Bulkhead, Full Size Van Ford &Gm |
Features | Impact-Resistant |
Window Type | Clear Panel |
Door Panel Type | Swing Open Door Panel |
Description
Bulkhead, Full Size Van Ford / GM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-245)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 6 in H (DG92060CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS210CO)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240BL)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- Weather Guard Bin & Box Accessories