Shop All Bin Dividers
Weather Guard
Bin Dividers, 16In
Mfr # 9826
Zoro # G0918027
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Overall Length 16 in
- Overall Height 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9826
- Zoro # G0918027
- Country of Origin China
- Category Bin Dividers
Dimensions
Overall Length | 16 in |
Overall Height | 1/8 in |
Overall Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Material | Steel |
Item | Bin Dividers |
Product Type | Divider |
Accessory Type | Bin Dividers, 16IN |
Compatible Product Type | Van Shelving |
Number of Dividers | 4 |
Description
Bin Dividers, 16In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Lifetime Marine Dock Bench Box 130 Gallon - 60"L x 24"W x 24-1/4"H - White (60348)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92035 for Plastic Dividable Grid Container DG92035, Qty 6 (DL92035)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- LEWISBINS LEWISBins DV0835 Full Height Short Divider for Divider Box DC1035 (DV0835)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- QUANTUM STORAGE SYSTEMS Cross Divider for Qus2, Black, 6 PK (CRDUS270)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 7/8 in L, Not Applicable W, 8 1/4 in H, 6 PK (DL91050CO)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- Weather Guard Bin Dividers