Shop All Interior Organizers
Weather Guard
BIN DIVIDERS, 13 1/2 IN
Mfr # 9825
Zoro # G602481228
product price: $51.49
/ea
Not eligible for select promotions
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-1/2 in
- Type 0.1 cu ft Volume
- Depth 1/8 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9825
- Zoro # G602481228
- UPC # 783965049726
- Country of Origin United States
- Category Interior Organizers
Dimensions
Height | 2-1/2 in |
Depth | 1/8 in |
Width | 13-1/2 in |
Roof Height | High, Low, Mid |
Details
Promotion Restriction | Not eligible for promotion |
Type | 0.1 cu ft Volume |
Color | Gray |
Material | Steel |
Vehicle Fit | Chevrolet City Express, Chevrolet Express, Ford E-Series, Ford Transit, Ford Transit Connect, Ford Transit Connect 2010-2013, GMC Savana, Mercedes Metris, Mercedes Sprinter, Nissan NV, Nissan NV200, RAM ProMaster, RAM ProMaster City |
Style | Shelving Accessories |
Installation Time (hrs) | 0.3 |
Vehicle Type | Compact, Full |
Wheel Base | Extended, Long, Regular, Short, Standard |
Number of Dividers | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P166204 (P166204)
- GOLD EAGLE Gold Eagle 22005 STA-BIL Carb and Choke Parts Cleaner - 12 oz. (22005)
- WESTINGHOUSE Make Lamp Kit 3Way Socket Brss (7026800)
- LUVERNE Grip Step 7" x 54" Aluminum Pass. Running Board Fleet Kit Sprinter (415254-400743-0)
- WEATHER GUARD SHELF MAT (8841)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR RAM PROMASTER 136IN WB LR, HR (975202-3-01)
- WEATHER GUARD Hard Hat Bracket (8875)
- WEATHER GUARD REDZONE LADDER HOLDER (2917375)
- WEATHER GUARD RAM PROMASTER BULKHEAD WITH SCREEN WINDOW (96142-3-01)
- CUSTOM ACCESSORIES Rollback, Sunshade (41120)
- Weather Guard Interior Organizers