Shop All Interior Organizers
Weather Guard
BIN DIVIDERS, 10 IN
Mfr # 9820
Zoro # G502481243
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2-1/2 in
- Width 10 in
- Material Steel
- Type 0.1 cu ft Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9820
- Zoro # G502481243
- UPC # 783965049740
- Country of Origin China
- Category Interior Organizers
Dimensions
Height | 2-1/2 in |
Width | 10 in |
Depth | 1/8 in |
Roof Height | High, Low, Mid |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | 0.1 cu ft Volume |
Color | Gray |
Style | Shelving Accessories |
Vehicle Fit | Chevrolet City Express, Chevrolet Express, Ford E-Series, Ford Transit, Ford Transit Connect, Ford Transit Connect 2010-2013, GMC Savana, Mercedes Metris, Mercedes Sprinter, Nissan NV, Nissan NV200, RAM ProMaster, RAM ProMaster City |
Number of Dividers | 4 |
Installation Time (hrs) | 0.6 |
Wheel Base | Extended, Long, Regular, Short, Standard |
Vehicle Type | Compact, Full |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pitman Arm Separator, 11 x 1 1/8 In. (23M595)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- A & I PRODUCTS Square Bore Implement Yoke (w/ Set Screw) 0" x0" x0" (A-804-3519)
- GATES PolarSeal II A/C Hose Fitting (G46591-1212)
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- WEATHER GUARD Bulkhead, Ram Promaster, Screen (96142-3-01)
- WEATHER GUARD DEEP SET-BACK BULKHEAD, TRANSIT HIGH ROOF, SCREEN (96322-3-01D)
- WEATHER GUARD Can Organizer (9874-7-01)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB (975402-3-01)
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR FORD TRANSIT 148IN WB MR, HR (975104-3-01)
- ROADPRO Pocket Seat-Back, 14, Organizer, Black (RPSB-14BK)
- Weather Guard Interior Organizers