Shop All Engine Components
This Product is Discontinued
Weather Guard
All-Purpose Van Rack (Discontinued)
Mfr # 216-5
Zoro # G1574469
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Finish Powder-Coated
- Material Steel
- Includes Rain Gutters, Hook-and-Loop Velcro Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weather Guard
- MFR # 216-5
- Zoro # G1574469
- Country of Origin China
- Category Engine Components
Dimensions
Overall Width | 70 1/2 in |
Overall Length | 8 in |
Overall Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Van Roof Rack |
Color | Black |
Finish | Powder-Coated |
Material | Steel |
Includes | Rain Gutters, Hook-and-Loop Velcro Straps |
Compatible Van Type | Full-Size Vans |
Compatible Roof Type | Low Roof |
Description
All-Purpose Van Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.