Shop All Bin & Box Accessories
Weather Guard
Accessory Shelf, 52Inx16In
Mfr # 9165-3-01
Zoro # G0919497
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Includes (4) Adjustable Dividers, End Panel Sets
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 9165-3-01
- Zoro # G0919497
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 52 in |
Overall Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Vehicle Storage Accessory Shelf |
Includes | (4) Adjustable Dividers, End Panel Sets |
Product Type | Shelf |
Accessory Type | Accessory Shelf, 52INX16IN |
Compatible Product Type | Van Shelving |
Features | Armor Tuf Powder Coat Finish, Fully Hemmed Shelving |
Compatible with Series | Ford E-Transit |
Description
Vehicle Storage Accessory Shelf, Steel Material, White Color, Armor Tuf Powder Coat Finish, Fully Hemmed Shelving, Includes (4) Adjustable Dividers, End Panel Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 in L, 3 1/4 in W, 3 in H, 50 PK (DSB102/104/106)
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", White (NPB1076WT)
- Weather Guard Bin & Box Accessories