Shop All Automotive Roof Racks
Weather Guard
Accessory Cross Member
Mfr # 233-3-01
Zoro # G0669369
product price: $265.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
- Overall Width 70 in
- Overall Height 8 in
- Features Stainless Steel Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 233-3-01
- Zoro # G0669369
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Width | 70 in |
Overall Height | 8 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Aluminum |
Item | Accessory Cross Member |
Features | Stainless Steel Hardware |
Finish | Powder-Coated |
Accessory Type | Accessory Cross Member |
Description
Accessory Cross Member
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 14-20 FULL-SIZE, MID- AND HIGH-ROOF RAM PROMASTER MOUNTING CHANNEL KIT, 113 IN (2115-0-01)
- WESTWARD Battery Carrier, 9 In (1EFZ2)
- UNIVERSAL AIR COND Ford/Merc:New Ford Fs20 W/Clutch New Compressor, Co10909C (CO10909C)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- WEATHER GUARD SLIDING LADDER RACK (250)
- WEATHER GUARD EXTENSION FOR 237 CONDUIT BOX (238)
- WEATHER GUARD Ladder Rack (2271-3-01)
- WEATHER GUARD Tie Down Strap Ladder Rack cloth hook and eye Strap cloth hook and eye (W51-7877)
- WEATHER GUARD 70IN FULL SIZE ALUMINUM QUICK CLAMP - DUAL (234-3-03)
- WEATHER GUARD (KIT)WHITE STEEL 3 PC FS VAN SAFARI RACK (210-3)
- REESE TOWING KIT 5000GTW BLK (70925RAK)
- Weather Guard Automotive Exterior Accessories