Shop All Automotive Roof Racks
Weather Guard
Accessory Cross Member
Mfr # 2056-3
Zoro # G0669378
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- Overall Width 70 1/2 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 2056-3
- Zoro # G0669378
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Overall Width | 70 1/2 in |
Overall Height | 16 in |
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Steel |
Item | Accessory Cross Member |
Finish | Powder-Coated |
Accessory Type | Accessory Cross Member |
Description
Accessory Cross Member
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Ford 6610 7710 7610 5610 Fits New Holland (HYI40-0034)
- DONALDSON Lube Filter, Spin-On Full Flow, P550920 (P550920)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Oval Shape Red 612 Length x 214 Height (421KR)
- JABSCO Jabsco Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Ding Driv (6056-0003-P)
- WEATHER GUARD Ladder Rack (2271-3-01)
- WEATHER GUARD CMPCT RAIL MTG KIT (2130-0-01)
- WEATHER GUARD ALUMINUM CONDUIT CARRIER (237)
- WEATHER GUARD 70IN FULL SIZE ALL PURPOSE ALUMINUM RACK (209-3-03)
- WEATHER GUARD COMPACT VAN MOUNTING CHANNEL KIT, 85 IN (2085-0-01)
- WEATHER GUARD Service Body Rack, White, Alum, 24-1/2 In (1425-3)
- THULE EVO FLUSH BLACK (710601)
- Weather Guard Automotive Exterior Accessories