Shop All Truck Boxes
Weather Guard
36 X 18 X 18 ALUMINUM UNDERBED BOX
Mfr # 636-0-02
Zoro # G002481217
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18 in
- Color Clear
- Body Material Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 636-0-02
- Zoro # G002481217
- UPC # 783965042031
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 18 in |
Height | 18 in |
Length | 36.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Clear |
Body Material | Aluminum |
Finish | Powder Coated |
Capacity | 6.5 cu. ft. |
Locking System | 3-Point Latch |
Features | Extreme Security |
Material | Aluminum |
Weather Resistant | Ultimate |
Type | Underbed Box |
Item | Underbed Box |
Latch Mechanism | Latch |
Key Alike | On Request |
Installation Time | 1 hr |
Weather Strip | Memory Resistant D-Shaped Ribbed |
Installation Time (hrs) | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Gas Strut, 741042 (741042)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- AME Liquid Tire Balance Case (26140)
- SURE SHOT Nozzle Assortment Kit (K300)
- WEATHER GUARD Model 185-5-04 41in Lo-Side Box, Steel (185-5-04)
- WEATHER GUARD Model 174-5-04 56in Lo-Side Box (174-5-04)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 7.9 cu. ft. (364-0-02)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 20 in D, Steel (306-3)
- WEATHER GUARD 24 X 18 X 18 ALUMINUM UNDERBED BOX (627-0-02)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, White, 4.5 cu. ft. (1702400)
- Weather Guard Truck Bed & Tailgate Accessories