Shop All Vehicle Floor Mats & Liners
Weather Guard
14-21 Promaster 159in Wheel Base Floor Mat
Mfr # 89022
Zoro # G102169183
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Thermoplastic Rubber
- Style Van Floor Mats
- Length 143 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weather Guard
- MFR # 89022
- Zoro # G102169183
- UPC # 783965044332
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Length | 143 in |
Width | 73-3/4 in |
Height | 0.1875 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Thermoplastic Rubber |
Style | Van Floor Mats |
Vehicle Fit | Nissan NV200, RAM ProMaster, RAM ProMaster City |
Features | 2.4 cu ft Volume |
Mounting Method | Floor |
Installation Time (hrs) | 0.4 |
Wheel Base (in) | 159 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 26" x 11/16" spoon tire iron (CE1)
- CORROSION BLOCK Waterproof Grease-2oz Tube-Non-Hazmat, Non-Flammable-Non-Toxic (25002)
- GROTE LIGHTING CLR/MKR LMP- SPRNVALED LOPROFILE W/BEZEL (47252)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt, 3400 (3400)
- WEATHER GUARD FORD TRANSIT 130 IN WHEEL BASE MAT (89024)
- WEATHER GUARD Promaster 159in Extended Wheel Base Floor Mat (89023)
- WEATHER GUARD RAM PROMASTER CITY RUBBER MAT (89027)
- WEATHER GUARD Promaster 136in Wheel Base Floor Mat (89021)
- WEATHER GUARD FORD TRANSIT 148 IN WHEEL BASE MAT (89025)
- WEATHERTECH Front FloorLiners, Black, 4413171 (4413171)
- WEATHERTECH CargoLiners/Black, 40496 (40496)
- Weather Guard Vehicle Floor Mats & Liners