Shop All Bacteria & Dust Control Mats
Wearwell
White Cleanroom Floor Mats, 18, PK 4
Mfr # 095.18X36WH
Zoro # G7259662
product price: $183.99
/pk 4, $46.00/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color White
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 095.18X36WH
- Zoro # G7259662
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 18 in |
Details
Item | White Cleanroom Floor Mat |
Mat Color | White |
Description
White Cleanroom Floor Mats,18,PK 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 110)
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- Wearwell Bacteria & Dust Control Mats