Shop All Drainage Mats
Wearwell
Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In
Mfr # 480
Zoro # G0912018
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 Ft
- Width 3 Ft
- Thickness 3/8 In
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 480
- Zoro # G0912018
- UPC # 715411637393
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 5 Ft |
Width | 3 Ft |
Drainage Hole Diameter | 3.140 in L x 0.250 in W |
Details
Item | Drainage Mat |
Color | Black |
Thickness | 3/8 In |
Surface Material | Vinyl |
Mat Surface Pattern | Textured Drainage Slots |
Backing Material | Vinyl |
Mat Shape | Rectangle |
Anti-Slip Surface | Yes |
Welding Safe | No |
Brake Fluid Resistant | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antimicrobial | No |
Oil Resistant | Yes |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Edge Style | Beveled |
Drainage Hole Shape | Ellipse |
Antifatigue Material | Yes |
Drainage Holes per sq ft | 24 |
Ramp Material | No Ramp |
Other Standards | FMVSS 302, ASTM F1677, Federal Standard 191 |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 3/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Non-Skid, Gel, Univ, PR (12F684)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 13EE, Blk/Blue, PR (642755)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Orange (8089)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- WEARWELL Smooth Drainage Mat 30 In W x 3 Ft L, 1/2 In (482)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- Wearwell Drainage Mats