Shop All Drainage Mats
Wearwell
Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In
Mfr # 475
Zoro # G0911832
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 5 ft.
- Width 3 ft.
- Thickness 3/8"
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 475
- Zoro # G0911832
- UPC # 715411403875
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Size of Drainage Holes | 3.140 in L x 0.250 in W |
Mat Width | 3 ft |
Mat Length | 5 ft |
Drainage Hole Diameter | 3.140 in L x 0.250 in W |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 3/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG59-115D)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Gray Solid Interlocking Antifatigue Mat Tile 18 in W x 18 in L, 7/8 in (556.78X18X18CH)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- Wearwell Floor Mats