Shop All Bacteria & Dust Control Mats
Wearwell
Tacky Mat, White, 36x45", PK4
Mfr # 095
Zoro # G0909163
product price: $262.99
/pk 4, $65.75/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Mat Color White
- Length 45"
- Material Polyethylene Film
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 095
- Zoro # G0909163
- UPC # 715411723409
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Width | 36" |
Length | 45" |
Overall Width | 36 in |
Overall Length | 45 in |
Mat Length | 3 ft 9 in |
Mat Width | 3 ft |
Details
Item | Disposable Tacky Mat |
Mat Color | White |
Material | Polyethylene Film |
Color | White |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Sheets Remaining Indicator | Numbered |
Overall Thickness | 3.18 mm |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Sheet Thickness | 0.397 mm |
Number of Sheets per Mat | 30 |
Brake Fluid Resistant | No |
Sheet Material | Polyethylene Film |
Mat Thickness | 0.3970mm |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Number of Sheets | 30 |
Description
Disposable Tacky Mat, Mat Width 3 ft, Mat Length 3 ft 9 in, Sheet Thickness 0.397 mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 24x36", PK4 (095)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- Wearwell Bacteria & Dust Control Mats