Shop All Bacteria & Dust Control Mats
Wearwell
Tacky Mat, White, 24x36", PK4
Mfr # 095
Zoro # G0909260
product price: $140.99
/pk 4, $35.25/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Mat Color White
- Length 36"
- Material Polyethylene
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 095
- Zoro # G0909260
- UPC # 715411724468
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Width | 24" |
Length | 36" |
Overall Width | 24 in |
Overall Length | 36 in |
Mat Width | 24 in |
Mat Length | 3 ft |
Details
Item | Disposable Tacky Mat |
Mat Color | White |
Material | Polyethylene |
Color | White |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Sheets Remaining Indicator | Numbered |
Sheet Material | Polyethylene Film |
Number of Sheets per Mat | 30 |
Brake Fluid Resistant | No |
Overall Thickness | 3.18 mm |
Sheet Thickness | 0.397 mm |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Thickness | 0.3970mm |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Number of Sheets | 30 |
Description
Disposable Tacky Mat, Mat Width 24 in, Mat Length 3 ft, Sheet Thickness 0.397 mm, Sheet Material Polyethylene Film, Number of Sheets per Mat 30, Sheets Remaining Indicator Numbered, Overall Thickness 3.18 mm, No, No, Not Flame Resistant or Fire Retardant, Electrical Properties Not Tested, No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-01-XL)
- GVS-RPB RPB Safety L4 Light w/Strap & Mount Unit (09-512)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- WEARWELL Clean Room Mat, 60 Sheets, 24x45in, PK4 (095.24X45WH-CS60)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- Wearwell Floor Mats