Shop All Bacteria & Dust Control Mats
Wearwell
Tacky Mat, Blue, 36x45", PK4
Mfr # 095
Zoro # G0909157
product price: $278.99
/pk 4, $69.75/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Blue
- Material Polyethylene Film
- Overall Width 45 in
- Overall Length 36 in
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 095
- Zoro # G0909157
- UPC # 715411719570
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 45 in |
Overall Length | 36 in |
Details
Item | Disposable Tacky Mat |
Mat Color | Blue |
Material | Polyethylene Film |
Antimicrobial | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Brake Fluid Resistant | No |
Sheets Remaining Indicator | Numbered |
Mat Thickness | 0.3970mm |
Standards | ASRM C1028 |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Application | Clean Rooms |
For Surface Type | Concrete Surfaces, Carpet, Tile Surfaces |
Minimum Performance Temperature | 32 Degrees F |
Sheets Numbered | Yes |
Maximum Performance Temperature | 123 Degrees F |
Mat Type | Sticky-Surface Floor Mat |
Series | 095 |
Number of Sheets | 30 |
For Environment | Clean Room, Dry |
Mat Backing Material | Adhesive |
Description
Tacky Floor Mat, Sheet Thickness 15.7 mil, Sheet Material Polyethylene Film, Antimicrobial No, Application Clean Rooms, Backing Characteristics Adhesive, For Environment Clean Room, Dry, For Surface Type Concrete Surfaces, Carpet, Tile Surfaces, Maximum Performance Temperature 123 Degrees F, Minimum Performance Temperature 32 Degrees F, Number of Sheets 30, Overall Length 36 in, Overall Thickness 3.18 mm, Overall Width 45 in, Series 095, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- 3M Safety Glasses, Gray Anti-Fog (78371-66212)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- WEARWELL Tacky Mat, Blue, 36x60", PK4 (095)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- Wearwell Floor Mats