Shop All Anti-Fatigue Mats
Wearwell
Solid Grease Resistant Mat, 3 ft L x 5/8" Thick
Mfr # 577.58X3X3GRBK
Zoro # G9209783
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Rubber
- Width 3 ft
- Brake Fluid Resistant No
- Antifatigue Yes
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 577.58X3X3GRBK
- Zoro # G9209783
- Country of Origin Mexico
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 3 ft |
Width and Length | 3 ft x 3 ft |
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 24/Seven(R) LockSafe(R), Surface Design Textured, Number of Interlocking Sides 4, Resistance Properties Chemical-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- NMC No Exit Sign, 14 in W, 7 in H, Glow Polyester (GL199PB)
- ONGUARD Boot Covers, Slip Resist Sole, L, Yellow, PR (9759000)
- ALLEGRO INDUSTRIES Tyvek(TM) Hood, White (9911-10)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- WEARWELL 42 ft. L x PVC, 1/4" Thick (701.14X3X42BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X6GY)
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- Wearwell Anti-Fatigue Mats