Shop All Drainage Mats
Wearwell
Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In
Mfr # 482
Zoro # G0912042
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Smooth
- Brake Fluid Resistant Yes
- Length 5 ft
- Antimicrobial No
- Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 482
- Zoro # G0912042
- UPC # 715411482535
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 5 ft |
Mat Length | 5 ft |
Width | 30 in |
Mat Width | 30 in |
Drainage Hole Diameter | 1.000 in dia |
Description
Drainage Runner, Anti-Slip Surface No, Length 5 ft, Ramp Material Rubber, Width 30 in, Welding Safe Yes, Thickness 1/2 In., Surface Texture Smooth, Surface Material Nitrile, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (474)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- Wearwell Floor Mats