Wearwell

Smooth Drainage Mat 30 In W x 3 Ft L, 1/2 In


product price: $83.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mat Surface Pattern Smooth
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant Yes
  • Width 30 in
  • Mat Thickness 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30 in
Mat Length 3 ft
Mat Width 30 in
Length 3 ft
Size (WxL) 30 in x 3 ft
Drainage Hole Diameter 1.000 in dia

Description

Drainage Mat, Anti-Slip Surface No, Length 3 ft, Ramp Material No Ramp, Width 30 in, Welding Safe No, Thickness 1/2 In., Surface Texture Smooth, Surface Material Nitrile, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.