Shop All Ground Rods & Clamps
Wearwell
Replacement Grounding Cord
Mfr # 793
Zoro # G0912718
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 793
- Zoro # G0912718
- UPC # 715411011704
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Cord Length | 15 ft |
Details
Item | Grounding Cord |
Color | Black |
Description
Replacement Grounding Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- QUEST MFG Cage Nut For #12-24 Screw, 50/Bag, Silver (SCN-1224)
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- WEARWELL Black Coil Ground Cord Wrist Strap 6 ft. L (793.6WSTRAP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- NVENT CADDY Grid Wire Clamp, Steel, Electrogalvanized (RGC)
- Wearwell Ground Rods & Clamps