Shop All Solid Joint Pliers
Wearwell
Reflective Tape, Gripsafe
Mfr # 050.4X45YL
Zoro # G6559861
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit Size Proprietary
- Tape Brand Wearwell(R)
- Legend No Legend
- Sub-Brand GripSafe
- Imperial Tape Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 050.4X45YL
- Zoro # G6559861
- UPC # 715411034901
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Grit Size | Proprietary |
Imperial Tape Width | 4 in |
Imperial Tape Length | 45 ft |
Details
Item | Anti-Slip Tape |
Tape Brand | Wearwell(R) |
Legend | No Legend |
Sub-Brand | GripSafe |
Description
Anti-Slip Tape, 4 in, 45 ft, Grit Size Proprietary, Tape Brand Wearwell(R), GripSafe, Legend No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- CHICAGO PNEUMATIC 2" & 3" Pneumatic Sander 3/32" Orbit Dia 15000 rpm (CP7200)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- CEMENTEX 8 Ringing Scoring Plier (CRP800)
- PROTO 6-1/2" HALF ROUND PLIERS (POFA-193.16AVSE)
- PROTO Kit Rep Connector Plier P (J253GRK)
- DURSTON MANUFACTURING PLIERS STUBBY DR P2 TIP 1/4" DR (VISP2)
- TENG TOOLS 8" Mega Bite Vinyl Grip Combination Pliers- MB451-8 (MB451-8)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- CTA MANUFACTURING Clic/Clic-R Hose Clamp Pliers, 4029 (CTA4029)
- Wearwell Pliers