Wearwell

PVC, 5 ft 6 in Long x 39 in Wide (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Interlocking Mats

Key Features

  • Color Black
  • Length 66"
  • Overall Length 5 ft 6 in
  • Overall Width 39 in
  • Material PVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 66"
Overall Length 5 ft 6 in
Overall Width 39 in
Size of Drainage Holes 0.660" dia.
Size (WxL) 39 in x 5 1/2 ft
Drainage Hole Diameter 0.6875 in

Description

Interlocking Drainage Mat Kit, Anti-Slip Backing Yes, Length 5 1/2 ft, NSF/ANSI 52 No, Number of Tiles 15, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 39 in, Thickness 5/8 in, Welding Safe No, Surface Texture Smooth, Surface Material PVC, Thermally Insulating No, Number of Straight Edge Pieces 9, Surface Design Smooth, Series F.I.T., Reversible No, Number of Interlocking Sides 4, Number of Corners 2, Number of Connectors 0, Non-Interlocking Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products