Shop All Interlocking Mats
Wearwell
Mat w/No Slip Cleats Kit, 42" Wide, 7/8" Thick
Mfr # 552.78X42X48BYL
Zoro # G4387936
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Yellow Borders
- Overall Width 42"
- Thickness 7/8"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 552.78X42X48BYL
- Zoro # G4387936
- UPC # 715411004904
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Width | 42" |
Length | 48" |
Details
Item | Mat w/No Slip Cleats Kit |
Color | Black with Yellow Borders |
Thickness | 7/8" |
Description
Mat w/No Slip Cleats Kit,42inx48in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTRACTOR Harness, Std, FB, Contractor, No Belt, X/2X (7016X/2X)
- 3M PELTOR Headband Ear Muffs, 30 (10093045081018)
- 3M DBI-SALA Derrick Belt, Tongue Buckle Connection, L (1003221)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 2 ft Wide, 5/8 in Thick (502)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- WEARWELL Ramp Inside Corner, PVC, 9 in Long x 9 in Wide, 7/8 in Thick (560)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560.78X6X18BK-CS10)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (553)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (566.78x18x18BK-CS10)
- RUBBER-CAL "1/2 in. Dura-Chef" Non-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Red Rubber Mats (03-122)
- Wearwell Floor Mats