Shop All Interlocking Mats
Wearwell
Mat, PVC, 18 in Wide, 7/8 in Thick, 10 PK
Mfr # 591.78x18x18CH-CS10
Zoro # G304073974
product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 18 in
- Material PVC
- Thickness 7/8 in
- Surface Design Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 591.78x18x18CH-CS10
- Zoro # G304073974
- UPC # 715411698400
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Width | 18 in |
Length | 18 in |
Size (WxL) | 18 in x 18 in |
Manufacturers Warranty Length | Lifetime |
Description
Mat, Anti-Slip Surface No, Anti-Slip Backing No, Number of Tiles 10, Washdown Safe No, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series 591, Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Flame-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- STABILICERS Overshoe, Black, M, PR (200414)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (561)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- WEARWELL Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (552)
- WEARWELL Ramp Outside Corner, PVC, 15 in Long x 15 in Wide, 7/8 in Thick, 4 PK (560.78X6X15X15BK-CS4)
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 6 ft - Red (03-W182)
- Wearwell Floor Mats