Shop All Interlocking Mats
Wearwell
Mat Edging, Rubber, 3 in Wide, 5/8 in Thick
Mfr # 582.EdgingMTC
Zoro # G704053293
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Width 3 in
- Material Rubber
- Thickness 5/8 in
- Surface Design Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 582.EdgingMTC
- Zoro # G704053293
- UPC # 715411012190
- Country of Origin Mexico
- Category Interlocking Mats
Dimensions
Overall Width | 3 in |
Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Size (WxL) | 3 in x 36 in |
Description
Mat Edging, Anti-Slip Backing No, Anti-Slip Surface Yes, Antifatigue Material Yes, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, FDA Compliance ASTM G21-96 (2002), NFSI High Traction Certified No, Recycled Content 50 Percent, Critical Radiant Flux Class Rating Not Applicable, NSF/ANSI 52 Yes, Antimicrobial Yes, Autoclavable Yes, Backing Characteristics Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Red, Connection Style Peg and Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BYL)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- WEARWELL Ramp Edge with Corner, PVC, 15 in Long x 3 in Wide, 5/8 in Thick, 4 PK (540)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (553)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- NOTRAX Ramp Edge, PVC, 12 in Long x 6 in Wide, 1 in Thick, 6 PK (620MR006BL)
- Wearwell Interlocking Mats