Shop All Interlocking Mats
Wearwell
Mat Corner, Rubber, 3 in Wide, 5/8 in Thick, 4 PK
Mfr # 582.CornerTC-CS4
Zoro # G904053284
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Width 3 in
- Material Rubber
- Thickness 5/8 in
- Surface Design Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 582.CornerTC-CS4
- Zoro # G904053284
- UPC # 715411012350
- Country of Origin Mexico
- Category Interlocking Mats
Dimensions
Overall Width | 3 in |
Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Size (WxL) | 3 in x 3 in |
Description
Mat Corner, Anti-Slip Backing No, Anti-Slip Surface Yes, Antifatigue Material Yes, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, FDA Compliance ASTM G21-96 (2002), NFSI High Traction Certified No, Recycled Content 50 Percent, Critical Radiant Flux Class Rating Not Applicable, NSF/ANSI 52 Yes, Antimicrobial Yes, Autoclavable Yes, Backing Characteristics Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Red, Connection Style Peg and Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Watch For Lift Trucks Sign, D394RB (D394RB)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 12 in Long x 12 in Wide, 5/8 in Thick, 20 PK (540)
- WEARWELL Vinyl over Nitrile Foam, 18 in Long x 18 in Wide, 10 PK (599.78X18X18BK-CS10)
- WEARWELL Interlocking Mat Edging, Nitrile Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- WEARWELL Ramp Edge with Corner, PVC, 15 in Long x 3 in Wide, 5/8 in Thick, 4 PK (540)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (564)
- NOTRAX Interlocking Entrance Mat Tile, Rubber, 1/2 in Thick (040S0033BL)
- Wearwell Floor Mats