Shop All Kneeling Boards
This Product is Discontinued
Wearwell
Kneeling Pad, 14 x 21 x 1 In, Black, NBR (Discontinued)
Mfr # 515.1x14x21BK
Zoro # G5045722
This Product is Discontinued
Key Features
- Length 21 in
- Width 14 in
- Material NBR
- Color Black
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 515.1x14x21BK
- Zoro # G5045722
- UPC # 715411813834
- Country of Origin United States
- Category Kneeling Boards
Dimensions
Length | 21 in |
Width | 14 in |
Details
Item | Kneeling Pad |
Material | NBR |
Color | Black |
Thickness | 1 in |
Features | Interconnect Capability with Multiple Mats, Quickly and Securely Converts from a Kneel Mat to a Roll for Head and Neck Support, Red Screen Print |
Backing | Rubber |
Application | MRO/Contractors and Mobile Workers |
Edges | Squared |
Description
Kneeling Pad, Thickness 1 in, Color Black, Features Interconnect Capability with Multiple Mats, Quickly and Securely Converts from a Kneel Mat to a Roll for Head and Neck Support, Red Screen Print, Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.