Shop All Drainage Mats
Wearwell
Interlocking Drainage Mat Tile, Black, 3 ft W x 3 ft L, 5/8 in Thick
Mfr # 586.58X3X3NBRBK
Zoro # G9209415
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
- Width 3 ft
- Mat Surface Pattern Slotted
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 586.58X3X3NBRBK
- Zoro # G9209415
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 ft |
Width | 3 ft |
Size (WxL) | 3 ft x 3 ft |
Details
Item | Interlocking Drainage Mat Tile |
Color | Black |
Mat Surface Pattern | Slotted |
Thickness | 5/8 in |
Antimicrobial | No |
Surface Material | Nitrile Rubber |
Mat Product Type | Interlocking Drainage Mat Tile |
Component Type | Drainage Mat Tile |
Drainage Hole Shape | Circle |
Surface Design | Grit |
Mat Hardness | Super-Soft |
Description
Interlocking Drainage Mat Tile, Width 3 ft, Thickness 5/8 in, Surface Texture Grit, Surface Material Nitrile Rubber, Surface Design Grit, Length 3 ft, Mat Product Type Interlocking Drainage Mat Tile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - S/M (48-73-5021)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- BULLARD Full Brim Hard Hat, 6 1/2 to 8 Fits Hat (AVBKRGCS)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- Wearwell Floor Mats