Shop All Interlocking Mats
Wearwell
Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK
Mfr # 556
Zoro # G6073453
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 18"
- Overall Length 18 in
- Overall Width 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 556
- Zoro # G6073453
- UPC # 715411587476
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 18" |
Overall Length | 18 in |
Overall Width | 18 in |
Width | 18 in |
Size (WxL) | 18 in x 18 in |
Mat Width | 18 in |
Mat Length | 18 in |
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 10, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 7/8 in, Surface Texture Raised Pattern, Surface Material PVC, Series ErgoDeck(TM), Surface Design Square Grid, Number of Interlocking Sides 4, NSF/ANSI 52 No, Non-Interlocking Edge Style Straight, MVSS 302 Rating A Rating, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023BL)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR152)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (564)
- WEARWELL Ramp Edge with Corner, PVC, 15 in Long x 3 in Wide, 5/8 in Thick, 4 PK (540)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- WEARWELL Vinyl over Nitrile Foam, 18 in Long x 18 in Wide, 10 PK (599.78X18X18BK-CS10)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- Wearwell Interlocking Mats