Shop All Interlocking Mats
Wearwell
Interlocking Antifatigue Mat Tile 3 ft. L, 5/8"
Mfr # 576
Zoro # G1236952
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 5/8"
- Surface Design Square Grid
- Mat Product Type Interlocking Antifatigue Mat Tile
- Anti-Slip Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 576
- Zoro # G1236952
- UPC # 715411576050
- Country of Origin Mexico
- Category Interlocking Mats
Dimensions
Size of Drainage Holes | 0.790" dia. |
Length | 3 ft. |
Size (WxL) | 3 ft x 3 ft |
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Width 3 ft, Welding Safe No, Thickness 5/8 in, Surface Texture Grit, Surface Material Rubber, Series 24/Seven(R), Surface Design Square Grid, Number of Interlocking Sides 4, Resistance Properties Fluid-Resistant, Non-Interlocking Edge Style Straight, Length 3 ft, Matting Series Compatibility 24/Seven(R), Mat Shape Square, Mat Product Type Interlocking Antifatigue Mat Tile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-2X (DCHV086BD1-2X)
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (590.78x18x18BK-CS10)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 2 ft Wide, 5/8 in Thick (502)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- WEARWELL Ramp Inside Corner, PVC, 9 in Long x 9 in Wide, 7/8 in Thick (560)
- JUSTRITE Checkers® AlturnaMATS® HDPE Ground Protection Mat, 4' x 8', Clear, Smooth 1-Side, CM48S1 (CM48S1)
- Wearwell Floor Mats