Shop All Drainage Mats
Wearwell
Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In
Mfr # 477
Zoro # G0911939
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4 ft.
- Width 1 ft. 6"
- Thickness 7/8"
- Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 477
- Zoro # G0911939
- UPC # 715411587322
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 4 ft. |
Width | 1 ft. 6" |
Size of Drainage Holes | 0.830 in dia |
Mat Width | 18 in |
Mat Length | 4 ft |
Drainage Hole Diameter | 0.830 in dia |
Description
Drainage Runner, Anti-Slip Surface Yes, Length 4 ft., Width 1 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92748HVS)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030M)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, Small (205B-21S)
- WEARWELL Gray Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (478)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 5/8 In (T17P0035BL)
- Wearwell Floor Mats