Shop All Drainage Mats
Wearwell
Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In
Mfr # 477
Zoro # G0911902
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 ft.
- Thickness 7/8"
- Surface Material Rubber
- Mat Surface Pattern Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 477
- Zoro # G0911902
- UPC # 715411585854
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Mat Width | 24 in |
Size of Drainage Holes | 0.830 in dia |
Mat Length | 3 ft |
Drainage Hole Diameter | 0.830 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- WEARWELL Smooth Drainage Runner 3 Ft W x 10 Ft L, 1/2 In (474)
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- Wearwell Floor Mats