Shop All Conductive & Non-Conductive Mats
Wearwell
Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 791.12X3X17GY
Zoro # G4387209
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 ft.
- Overall Width 3 ft.
- Color Gray
- Width 3 ft.
- Material PVC Surface With Nitrile Infused Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 791.12X3X17GY
- Zoro # G4387209
- UPC # 715411813902
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 17 ft. |
Length | 17 ft. |
Overall Width | 3 ft. |
Width | 3 ft. |
Details
Item | Static Dissipative Anti Fatigue Mat |
Color | Gray |
Material | PVC Surface With Nitrile Infused Sponge |
Thickness | 1/2" |
Mat Surface Pattern | Solid |
Standards | MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677 / Dry: COF = .62 / Wet: COF = .17; EOS/ESD S7.1: RTT= 1 x 10^6 to 1 x 10^10 |
For Use With | Manufacturing, Pharmaceutical And Commercial Areas |
Type | Anti-Fatigue Matting |
Description
Anti Fatigue,Static Dissipative,3ftx17ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 080)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- SYSTEM SENSOR Sampling Tube, 1 Ft. (DST1)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X60GY)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X37DPBK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X16SMBK)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X2X3DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- Wearwell Conductive & Non-Conductive Mats