Shop All Anti-slip tapes, Treads & Stair Nosings
Wearwell
Ergo Deck GP Kit, Charcoal/Yellow, 42" x 84" 7/8" Thick, PVC
Mfr # 566.78X42X84CHYL
Zoro # G7564789
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42"
- Color Charcoal with Yellow Borders
- Material PVC
- Mat Surface Pattern Raised Textured
- Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 566.78X42X84CHYL
- Zoro # G7564789
- UPC # 715411079087
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 42" |
Length | 84" |
Details
Item | Ergo Deck GP Kit,Charcoal/Yellow,42" x 84" |
Color | Charcoal with Yellow Borders |
Material | PVC |
Mat Surface Pattern | Raised Textured |
Thickness | 7/8" |
For Use With | Suitable For Dry, Wet Environment; Manufacturing; Transportation; Machining |
Standards | MVSS 302 / 'A' Rating; ASTM D 3884; ASTM F1677 |
Type | Anti-Fatigue Floor Matting |
Description
Ergo Deck GP Kit,Charcoal/Yellow,42 In. x 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597RB (D597RB)
- WEARWELL Ergo Deck GP Kit, Charcoal/Yellow, 42" x 48" 7/8" Thick, PVC (566.78X42X48CHYL)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- TUFTILE ADA Pad, Brick Red, 3 ft. x 2 ft. (TT2436-SA-BRD-1)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- SUPERGRIT 1 7/8" Stair Nosing 5'0" Black Surehold Anchors (121BF-BLA5)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- Wearwell Anti-slip tapes, Treads & Stair Nosings