Shop All Entrance Mats
Wearwell
Entrance Mat, Black, 3 ft. W x 5 ft. L
Mfr # 224
Zoro # G0907842
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wearwell
- MFR # 224
- Zoro # G0907842
- UPC # 715411203024
- Country of Origin Sri Lanka
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Antimicrobial No, Backing Material Rubber, Color Black, Edge Style Beveled, For Environment Dry, Indoor/Outdoor Outdoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0028YB)
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- WEARWELL Entrance Mat, Black, 2 ft. 4" W x 3 ft. 10" L (220.12X28X46BK)
- WEARWELL Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (580)
- WEARWELL ErgoDeck ESD Solid Mat, 18" W x 18" L (557.78X18X18BK)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (141S0310BU)
- JENSENDISTRIBUTIONSERVICES Border Collie Dog Litter Machine Washable Memory Foam Mat (MI2550597)
- JENSENDISTRIBUTIONSERVICES Finding Easter Eggs Machine Washable Memory Foam Mat (MI2550640)
- Wearwell Entrance Mats