Shop All Entrance Mats
Wearwell
Entrance Mat, Black, 2 ft. 4" W x 3 ft. 10" L
Mfr # 220.12X28X46BK
Zoro # G0912648
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28 in
- Overall Length 46 in
- Size 28 in x 46 in
- Color Black
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wearwell
- MFR # 220.12X28X46BK
- Zoro # G0912648
- UPC # 715411003655
- Country of Origin Sri Lanka
- Category Entrance Mats
Dimensions
Overall Width | 28 in |
Overall Length | 46 in |
Size | 28 in x 46 in |
Description
Entrance Mat, Antimicrobial No, Backing Material Rubber, Color Black, Edge Style Beveled, For Environment Dry, Indoor/Outdoor Outdoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 10 Degrees F, Overall Length 46 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- MOON AMERICAN Dry Hydrant 90 Adapter, 6 In Female (294-606025)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- WEARWELL Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (580)
- WEARWELL ErgoDeck ESD Solid Mat, 18" W x 18" L (557.78X18X18BK)
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- H2H DM 83 Pumpkin Carving Non Slip Indoor Door Mat, 27 x 18 in. (H22848709)
- Wearwell Floor Mats